Shop All USB Cables
This Product is Discontinued
Iogear
USB 3 0 to Gigbit Ethernet Adp, GUC3100 (Discontinued)
Mfr # GUC3100
Zoro # G5245424
This Product is Discontinued
Key Features
- Height 0.8"
- Width 11.5"
- Product Type Gigabit Ethernet Card
- Depth 1.1"
Product Information
- Brand Iogear
- MFR # GUC3100
- Zoro # G5245424
- UPC # 881317511959
- Country of Origin Unknown
- Category USB Cables
Dimensions
Height | 0.8" |
Width | 11.5" |
Depth | 1.1" |
Details
Product Type | Gigabit Ethernet Card |
Description
USB 3.0 GigaLinq Ethernet Adapter plugs into your MacBook Air, Ultrabook, Microsoft Surface or other laptop's USB 3.0 port and allows you to connect a standard RJ-45 Ethernet cable to deliver Internet and network access at up to Gigabit (1000Mbps) speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- ILC Replacement for APC Rbc7 UPS Battery (RBC7 UPS BATTERY APC)
- IOGEAR Bluetooth USB 4.0 Micro Adptr (GBU521)
- MONOPRICE Usb 3.0 To Gigabit Ethernet Adapter (11195)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- Iogear USB Cables