Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1779FM-004R.006
Zoro # G803533221
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Dull
- Color White
- Installation Fitting Aftermarket Application; Factory Fitted
- Includes Emergency Release Yes
Product Information
- Brand Invid Tech
- MFR # 1779FM-004R.006
- Zoro # G803533221
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Material | Plastic |
Finish | Dull |
Color | White |
Installation Fitting | Aftermarket Application; Factory Fitted |
Includes Emergency Release | Yes |
Opening Distance | 4 in |
Control Type | Dual Action |
Includes | Mounting Hardware |
Hand Orientation | Right |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
For Use On | Fiberglass, Vinyl, Wood |
Bend | Straight |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB14DS3626)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- GARDNER SPRING Belleville Disc Spring - 0.5" OD x 0.255" ID x 0.038" Thick x 0.047" OAH - 302 Stainless - 12 Pack (MB0500-038-S)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- PRIME-LINE Right-Handed, Bronze, Casement Locking Handle with Offset Base Single Pack (H 3599)
- PRIME-LINE WHT Sash Lock (F 2744)
- Invid Tech Casement Window Locks