Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1779FM-004L.006
Zoro # G503533255
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Dull
- Color White
- Length 1 3/4 in
- Hand Orientation Left
Product Information
- Brand Invid Tech
- MFR # 1779FM-004L.006
- Zoro # G503533255
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Material | Plastic |
Finish | Dull |
Color | White |
Item | Window Opening Control Device |
Hand Orientation | Left |
Opening Distance | 4 in |
Control Type | Dual Action |
Installation Fitting | Aftermarket Application; Factory Fitted |
For Use On | Fiberglass, Vinyl, Wood |
Includes Emergency Release | Yes |
Includes | Mounting Hardware |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Bend | Straight |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13)
- PRIMELINE TOOLS Drawer Slide Track Back Brackets (1 Set) (MP7240)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0515BOX)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- STRYBUC Double Hung Vent Lock White (50-1453W)
- STRYBUC Double Hung Vent Lock White (50-1367FFW)
- Invid Tech Casement Window Locks