Shop All Closed Circuit TV System Accessories
Invid Tech
Wall Mount, Fits Vision Series
Mfr # IVM-DRWM1
Zoro # G5126587
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series
- Color White
- Material Aluminum
- Overall Height 5 in
- Load Capacity 7 lb
Product Information
- Brand Invid Tech
- MFR # IVM-DRWM1
- Zoro # G5126587
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 in |
Overall Depth | 9 5/8 in |
Overall Width | 11 3/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Wall Mount, Mount Type Screws, Overall Height 5 in, Overall Depth 9 5/8 in, Compatible with Manufacturer Model Number VIS-DRXIRA2812, Overall Width 11 3/4 in, Overall Load Capacity 7 lb, Mounting Location Wall, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip Premium Iridescent Confetti, White (803751)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-100)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- Invid Tech Closed Circuit TV Systems & Accessories