Shop All Closed Circuit TV System Accessories
Invid Tech
Wall Mount, Fits Vision Series Cameras
Mfr # IVM-PTZWALL2
Zoro # G5112149
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Vision Series Cameras
- Material Aluminum
- Overall Height 8 1/2 in
- Load Capacity 15 lb
Product Information
- Brand Invid Tech
- MFR # IVM-PTZWALL2
- Zoro # G5112149
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 8 1/2 in |
Overall Depth | 12 3/8 in |
Overall Width | 5 5/8 in |
Description
Wall Mount, Mount Type Screws, Overall Height 8 1/2 in, Overall Depth 12 3/8 in, Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE, Overall Width 5 5/8 in, Overall Load Capacity 15 lb, Mounting Location Wall, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- COMMSCOPE Replacement for Tessco L5tnm-ps (L5TNM-PS)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- WD PURPLE WD 2TB Purple 3.5" Hard Drive (C-HDD2000-PUR)
- Invid Tech Closed Circuit TV Systems & Accessories