Shop All Security Video Cameras
Invid Tech
Turret Camera, Black-White, 5MP, Day/Night
Mfr # SEC-P5TXIR28NH-AIWL
Zoro # G407476689
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanning Progressive
- Day/Night Capable Day/Night
- Height 4 5/64 in
- Detection Range Up to 67 ft
- Power Supply Included
Product Information
- Brand Invid Tech
- MFR # SEC-P5TXIR28NH-AIWL
- Zoro # G407476689
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 4 5/64 in |
Diameter | 4 21/32 in |
Focal Length | 2.80mm |
Overall Diameter | 4 5/8 in |
Maximum Focal Length | 2.8 mm |
Overall Height | 4 1/8 in |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 93.1 Degrees , Minimum Viewing Angle 50.4 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 65 ft, Image Sensor 1/3 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND Lind Dc Adapter, 12-32 Vin Getac B300, Cig Plug Input (GE1950-2304)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- NOCO Power Adapter, For 56W XGC Power Adapter (XGC4)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- Invid Tech Closed Circuit TV Systems & Accessories