Shop All Security Video Cameras
Invid Tech
Security Monitor
Mfr # IMHD-22HVBN
Zoro # G901775394
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Video Outputs BNC
- Operating Temp. -22 Degrees to 185 Degrees F
- Display Color
- Video Inputs HDMI/VGA/BNC
- Built-In BNC Output, (1) HDMI 2.0, VGA, (2) BNC Input, (2) Speaker 3W(Stereo)
Product Information
- Brand Invid Tech
- MFR # IMHD-22HVBN
- Zoro # G901775394
- Country of Origin China
- Category Security Video Cameras
Dimensions
Screen Size | 21 1/2 in |
Overall Depth | 6 3/8 in |
Diagonal Screen Size | 22 in |
Overall Width | 20 1/8 in |
Description
Monitor, Diagonal Screen Size 22 in, Display Screen Type LED, Resolution 1080p, Input Type BNC, HDMI, VGA, Includes Cable Holder, Industrial PSU, Screw, Maximum Frequency 60 Hz, Maximum Operating Temperature 104 Degrees F, Maximum Viewing Angle 176 Degrees , Minimum Operating Temperature 32 Degrees F, Operating Voltage 100/240V AC, Output Type BNC, HDMI, VGA, Overall Depth 6 3/8 in, Overall Width 20 1/8 in, Pixels 1920 x 1080, Power Consumption 25 W, Standards CE, FCC, Weight 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Hd Body Camera (PPBCM92)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- SAFT LS33600_WIRE D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_WIRE)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- INVID TECH Bullet Camera, Color, 5MP, Day/Night (SEC--P5BXIR28NH-AIWL)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- Invid Tech Closed Circuit TV Systems & Accessories