Invid Tech

Power Supply, Input 110VAC, 8VA Rating


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Output Voltage 12V DC @ 8A
  • Color Beige
  • Number of Channels 8
  • Material Metal
  • Input Voltage 110V AC
See all product information

Product Information

Dimensions

Overall Height 12 in
Width 13 in
Depth 13 in
Height 14 in
Length 22 in
Overall Width 4 in
Overall Depth 12 in

Details

Item Power Supply
Output Voltage 12V DC @ 8A
Color Beige
Number of Channels 8
Material Metal
Input Voltage 110V AC
Input Type No Inputs Included
VA Rating 90
Characteristics (8) Channel
Body Material Metal
Standards UL Listed
Features Locking Metal Cabinet
Maximum Output Voltage 12V DC
Maximum Input Voltage 110V AC
Output Type No Outputs Included

Description

Power Supply, Number of Channels 8, Overall Height 12 in, Overall Width 4 in, Overall Depth 12 in, VA Rating 96 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.