Shop All Closed Circuit TV System Accessories
Invid Tech
PoE Switch, 16 Camera Inputs, Metal
Mfr # VIS-LRPOE16-2
Zoro # G5126657
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 16
- Output Voltage 54V DC
- Input Voltage 54V DC
- Material Metal
Product Information
- Brand Invid Tech
- MFR # VIS-LRPOE16-2
- Zoro # G5126657
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Depth | 11 in |
Length | 17 5/16 in |
Height | 1 45/64 in |
Overall Width | 17 1/4 in |
Overall Depth | 11 in |
Details
Item | PoE Switch |
Color | Black |
Camera Inputs | 16 |
Output Voltage | 54V DC |
Input Voltage | 54V DC |
Material | Metal |
Input Type | (16) Port PoE |
Mounting | Desktop, Rack |
For Use With | PoE Devices |
Features | (16) Ports |
Standards | IEEE 802.3 NWay, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3at PoE, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control, IEEE 802.3z 1000Base-X |
Product Type | PoE Switch |
Number of IP Camera Inputs | 16 |
Maximum Input Voltage | 100/240V AC |
Maximum Operating Temperature | 104 Degrees F |
Maximum Output Voltage | 54V DC |
Minimum Operating Temperature | 32 Degrees F |
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 54V DC, Mounting Location Desktop, Rack, Color Black, Features 16X10/100Mbps Ethernet Ports, 2Xgigabit Combo Port (RJ45 and SFP), 820 ft Transmission Distance on Extend Mode, All 100Mbps Ports Support PoE, Input Type (16) Port PoE, Material Metal, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 1746-P2 (1746-P2)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Interstate SLA1075 (ML9-12241426)
- ILC Replacement for Mitutoyo 12baa240 Battery (12BAA240 BATTERY MITUTOYO)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- Invid Tech Closed Circuit TV Systems & Accessories