Shop All Security Video Cameras
Invid Tech
Network Video Recorder
Mfr # VN2A-32X16
Zoro # G301253560
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Central Management Software
- Max. Frames per Second 30 @ 4K(3840 x 2160) fps, 60 @1920 x 1080 fps, 50 @ 1920 x 1080 fps, 60 @ 1600 x 1200 fps, 60 @ 1280 x1024 fps, 60 @ 1280 x 720 fps, 60 @ 1024 x 768 fps
- Operating Temp. 14 Degrees to 131 Degrees F
- Maximum Number of Hard Drives 4
- Network Interface (16) RJ-45 10M/100M Self-Adaptive Ethernet Interface, RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Product Information
- Brand Invid Tech
- MFR # VN2A-32X16
- Zoro # G301253560
- Country of Origin China
- Category Security Video Cameras
Dimensions
Manufacturers Warranty Length | 3 yr |
Width | 15 45/64 in |
Depth | 14 13/64 in |
Height | 2 29/32 in |
Overall Height | 2 7/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 15 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona Industries CEL-CHG8B 8 Pin iPhone 5-5S; 5C & 6 - 6 Plus & iPad-Mini Touch 5Th Gen - Provantage (CEL-CHG8B)
- CENTON 16Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-16G-10B)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Auto Toilet Flush Battery (FLUSH-2)
- INVID TECH Dome Camera, Black-White, 8MP, Day/Night (SEC-P8DRXIR28NH)
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- INVID TECH Dome Camera, Black-White, 5MP, Day/Night (PAR-P5DRIR28NH-HDMI)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- Invid Tech Closed Circuit TV Systems & Accessories