Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-16X16
Zoro # G701253184
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 45/64 in
- Number of IP Camera Inputs 16
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
- Includes Central Management Software
Product Information
- Brand Invid Tech
- MFR # VN2A-16X16
- Zoro # G701253184
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 15 45/64 in |
Height | 2 29/32 in |
Depth | 14 13/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 5/8 in |
Overall Depth | 14 1/8 in |
Overall Height | 2 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon E200 Lamp Socket (E200 LAMP SOCKET)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- LOGITECH Keyboard, Black, Wired (LOG920002478)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH NVR, 64 TB Hard Drive Size, 18-51/64" W (VN2A-128/64TB)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- Invid Tech Closed Circuit Cameras and Recorders