Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Panoramic Cameras
Mfr # IVM-JBPAN
Zoro # G5112228
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Panoramic Cameras
- Material Aluminum
- Overall Height 1 5/8 in
- Load Capacity 7 lb
Product Information
- Brand Invid Tech
- MFR # IVM-JBPAN
- Zoro # G5112228
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 5/8 in |
Overall Width | 5 3/4 in |
Mounting Hole Diameter | 3/8 in |
Description
Junction Box, Mount Type Screws, Overall Height 1 5/8 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-P12PAN, Overall Width 5 3/4 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Material Aluminum, Mounting Hole Diameter 3/8 in, Number of Mounting Holes 4, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS On-Ear Headphones (Black) (190238)
- WESTERN DIGITAL Western Digital Storage Solutions WDBBGB0080HBK-NESN 8TB My Book USB 3.0 (WDBBGB0080HBK-NESN)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- Invid Tech Closed Circuit TV System Accessories