Shop All Closed Circuit TV Cameras
Invid Tech
IP Camera, Turret, 4MP HD Resolution, Color
Mfr # VIS-P4TXIRA2812
Zoro # G5085829
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- Includes Mounting hardware
- HD Resolution 4 MP
- Camera Type Color
- Camera Design Turret
Product Information
- Brand Invid Tech
- MFR # VIS-P4TXIRA2812
- Zoro # G5085829
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Diameter | 5 3/32 in |
Focal Length | 2.80 to 12.00 mm |
IR Illuminator Wavelength | 850 nm |
Depth | 4 5/16 in |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 5 1/8 in |
Overall Height | 4 1/4 in |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Turret, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 118.3 Degrees , Minimum Viewing Angle 13.7 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, Smart Analytics, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKEY Full-Size Rugged Industrial Keyboard (DU-5K-FSR-USB)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- GADGET GUARD Plus $150 Guarantee Glass Screen Protector For Apple Iphone 15 Plus, Clear (VTGLA1D228AP11A)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, T4 (Tab) Terminal, AGM Type (40696)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- Invid Tech Closed Circuit TV Systems & Accessories