Shop All Closed Circuit TV Cameras
Invid Tech
IP Camera, Miniature Dome, 4MP HD Res., Wht
Mfr # VIS-P4DRIR28
Zoro # G5063952
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- HD Resolution 4 MP
- Includes Mounting hardware
- Camera Type Color
- Camera Design Dome
Product Information
- Brand Invid Tech
- MFR # VIS-P4DRIR28
- Zoro # G5063952
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80 mm |
IR Illuminator Wavelength | 850 nm |
Depth | 3 13/64 in |
Diameter | 4 9/32 in |
Maximum Focal Length | 2.8 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 4 1/4 in |
Overall Height | 3 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 135.7 Degrees , Minimum Viewing Angle 32.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- ILC Replacement for Canon Lp-e5 Battery (LP-E5 BATTERY CANON)
- DANTONA Bathroom Automation Battery (FLUSH-3)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- SPECO TECHNOLOGIES H.265 IP 2MP IR Bullet Camera, 2.8mm Lens, with Junction Box (O2VLB7)
- Invid Tech Closed Circuit TV Systems & Accessories