Shop All Security Video Cameras
Invid Tech
IP Camera, Color, 4MP, Day/Night
Mfr # VIS-P4PTZ25XIRNH-AI
Zoro # G107476675
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 1/2 in
- Lens Motorized
- IP Rating IP67
- Height 11 19/32 in
- IR Illuminator Wavelength 850 nm
Product Information
- Brand Invid Tech
- MFR # VIS-P4PTZ25XIRNH-AI
- Zoro # G107476675
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 6 1/2 in |
Height | 11 19/32 in |
IR Illuminator Wavelength | 850 nm |
Focal Length | 4.80 to 120.00mm |
Overall Diameter | 6 1/2 in |
Minimum Focal Length | 4.8 mm |
Overall Height | 11 5/8 in |
Maximum Focal Length | 120 mm |
Description
IP Camera, Camera Design Pan-Tilt, Lens Type Zoom, Maximum Focal Length 120 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 64.2 Degrees , Minimum Viewing Angle 1.5 Degrees , Minimum Focal Length 4.8 mm, Maximum Detection Distance 328 ft, Image Sensor 1/2.8 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- ANTAIRA Industrial Gigabit PoE++ Injector - 1-10/100/1000Base-T***with PoE-PSE and 1-10/100/1000 -T(X) (INJ-C201G-bt-24-T)
- ILC Replacement for Samsung 1588-3366 Battery (1588-3366 BATTERY SAMSUNG)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH Dome Camera, Black-White, 5MP, Day/Night (PAR-P5DRIR28NH-HDMI)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- UNIVIEW UNV 8MP WDR Network IR Fixed Dome Camera (UNV-328LR3-DVSPF28LM-F)
- Invid Tech Closed Circuit TV Systems & Accessories