Shop All Security Video Cameras
Invid Tech
IP Camera, 5W, Color
Mfr # VIS-P5BXIR28NH
Zoro # G601253543
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Light Level 0 lux (IR On), 0.003 lux (IR Off)
- Focal Length 2.80 mm
- Power Required 12V DC, PoE
- HD Resolution 5 MP
- Width 2 1/2 in
Product Information
- Brand Invid Tech
- MFR # VIS-P5BXIR28NH
- Zoro # G601253543
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.80 mm |
Width | 2 1/2 in |
Length | 6 3/32 in |
Depth | 6 3/32 in |
IR Illuminator Wavelength | 850 nm |
Height | 2 1/2 in |
Minimum Focal Length | 2.8 mm |
Overall Width | 2 1/2 in |
Overall Length | 6 1/8 in |
Maximum Focal Length | 2.8 mm |
Overall Height | 2 1/2 in |
Description
IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 111.1 Degrees , Minimum Viewing Angle 44.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 131 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Smart IRS, Starlight Illumination, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- VIKING ELECTRONICS Handsfree elevator phone (K-1500-EHFA)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- Invid Tech Closed Circuit TV Systems & Accessories