Shop All Security Video Cameras
Invid Tech
IP Camera, 48W, Color
Mfr # VIS-P2PTZXIR33NH
Zoro # G601253550
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- IP Rating IP66
- IR Illuminator Wavelength 850 nm
- Diameter 8 29/32 in
- Camera Type Color
Product Information
- Brand Invid Tech
- MFR # VIS-P2PTZXIR33NH
- Zoro # G601253550
- Country of Origin China
- Category Security Video Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Diameter | 8 29/32 in |
Focal Length | 4.50 to 148.50 mm |
Length | 8 29/32 in |
Height | 14 13/64 in |
Width | 8 29/32 in |
Depth | 8 29/32 in |
Maximum Focal Length | 148.5 mm |
Minimum Focal Length | 4.5 mm |
Overall Height | 15 1/8 in |
Overall Diameter | 8 7/8 in |
Description
IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 148.5 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 69.1 Degrees , Minimum Viewing Angle 1.4 Degrees , Minimum Focal Length 4.5 mm, Maximum Detection Distance 492 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Audio Output, Free Central Management Software, For Use With Network Video Recorders, Includes Power Supply, Includes Power Supply Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC ICLC414FSV GCLB466014 - 14 Flat Line Cord 6P4C SV (ICC-ICLC414FSV)
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- INVID TECH Bullet Camera, Color, 4MP, Outdoor (VIS-P4MULTI160-WL)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421)
- Invid Tech Closed Circuit TV Systems & Accessories