Shop All Security Video Cameras
Invid Tech
IP Camera, 10W, Color
Mfr # PAR-P5DRIRA2812-LC
Zoro # G801253541
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Type Color
- Min. Light Level 0 lux with IR, 0.0115 lux @F1.4, AGC On
- IR Illuminator Wavelength 850 nm
- For Use With Network Video Recorders
- Focal Length 2.80 to 12.00 mm
Product Information
- Brand Invid Tech
- MFR # PAR-P5DRIRA2812-LC
- Zoro # G801253541
- Country of Origin China
- Category Security Video Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Focal Length | 2.80 to 12.00 mm |
Length | 5 59/64 in |
Width | 5 59/64 in |
Diameter | 4 1/2 in |
Depth | 5 59/64 in |
Height | 4 1/2 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 7/8 in |
Overall Height | 4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 103 Degrees , Minimum Viewing Angle 25 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Free MAC Client, SD Card Slot, For Use With Network Video Recorders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27" 100,000,000:1 0. DVI/HDMI/DisplayPort LED LCD Monitor, w/Spkr (VG278QR)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for BD JUS500IB Jump Starter (ML18-12INT478)
- DURACELL Battery, 15 V Battery, 2450 mAh, AA Battery, Alkaline, Rechargeable No, BlackCopper (MN1500B20)
- ENERGIZER Ultimate Lithium AAA 15 V 12 Ah Battery, 8PK (L92SBP-8)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- INVID TECH Bullet Camera, Color, 5MP, Day/Night (SEC--P5BXIR28NH-AIWL)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- Invid Tech Security Video Cameras