Shop All Closed Circuit Cameras and Recorders
Invid Tech
Hybrid Recorder, 12V
Mfr # PD1B-8NH/2TB
Zoro # G601251129
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 249 mm
- Number of Analog Camera Inputs 4
- Number of IP Camera Inputs 4
- Resolution Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Product Information
- Brand Invid Tech
- MFR # PD1B-8NH/2TB
- Zoro # G601251129
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 249 mm |
Height | 45 mm |
Depth | 249 mm |
Overall Width | 11 3/4 in |
Overall Height | 1 3/4 in |
Overall Depth | 9 3/4 in |
Description
Hybrid Recorder, Number of IP Camera Inputs 4, Number of Analog Camera Inputs 4, Internal Memory Capacity 2 TB, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, BNC Interface, Alarm Input, IP Video Input, CH (Video), RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 4 Gauge Clear Red Power Wire 25 Ft. Ofc (RPR425)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-4B)
- Invid Tech Closed Circuit Cameras and Recorders