Shop All Closed Circuit TV System Accessories
Invid Tech
Hard Drive, For All Video Recorders
Mfr # IHDDSS-8TB
Zoro # G5074951
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits All Video Recorders
- Color Silver
- Body Material Metal
- Characteristics Seagate Skyhawk 8 TB
- For Use With All Video Recorders
Product Information
- Brand Invid Tech
- MFR # IHDDSS-8TB
- Zoro # G5074951
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Details
Item | Hard Drive |
Fits | All Video Recorders |
Color | Silver |
Body Material | Metal |
Characteristics | Seagate Skyhawk 8 TB |
For Use With | All Video Recorders |
Recording Capacity | 4 TB |
Function | Internal Hard Drive Storage |
Includes | Hard Drive |
Accessory Type | Hard Drive |
Internal Memory Capacity | 8 TB |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Internal Memory Capacity 8 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- ACCESSORIES 12V DC, 9CH 10 Amp Power Box, PTC Fuse (CP1209-10A)
- Invid Tech Closed Circuit TV System Accessories