Shop All Closed Circuit TV System Accessories
Invid Tech
Hard Drive, For All Video Recorders
Mfr # IHDDS-4TB
Zoro # G5074927
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Skyhawk Hard Drives
- Color Silver
- Function Data Recovery Rescue
- Characteristics Seagate Skyhawk 4 TB
- For Use With Skyhawk Hard Drives
Product Information
- Brand Invid Tech
- MFR # IHDDS-4TB
- Zoro # G5074927
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Details
Item | Hard Drive |
Fits | Skyhawk Hard Drives |
Color | Silver |
Function | Data Recovery Rescue |
Characteristics | Seagate Skyhawk 4 TB |
For Use With | Skyhawk Hard Drives |
Includes | Hard Drive |
Accessory Type | Hard Drive |
Internal Memory Capacity | 4 TB |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Compatible with Series | Universal |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Internal Memory Capacity 4 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- EXELL BATTERY Flashlight Battery 6V 2400mAh Fits Streamlight SL20X-LED & 20175 (EBFLB-NCD-6)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- Invid Tech Closed Circuit TV Systems & Accessories