Shop All Closed Circuit TV System Accessories
Invid Tech
Hard Drive, For All Video Recorders
Mfr # IHDD-8TB
Zoro # G5057923
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fits All Video Recorders
- Overall Height 1 in
- Characteristics Western Digital 8TB
- Recording Capacity 2 TB
Product Information
- Brand Invid Tech
- MFR # IHDD-8TB
- Zoro # G5057923
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 in |
Details
Item | Hard Drive |
Color | Silver |
Fits | All Video Recorders |
Characteristics | Western Digital 8TB |
Recording Capacity | 2 TB |
For Use With | All Video Recorders |
Body Material | Metal |
Function | Internal Hard Drive Storage |
Includes | Hard Drive |
Interface | SATA 6 GB/sec |
Features | Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency |
Standards | RoHS Compliant |
Accessory Type | Hard Drive |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Internal Memory Capacity | 8 TB |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency, Interface SATA 6 GB/sec, Internal Memory Capacity 8 TB, Manufacturers Warranty Length 3 yr, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- ILC Replacement for Seca Chair Scale 644 Battery (CHAIR SCALE 644 BATTERY SECA)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- Invid Tech Closed Circuit TV System Accessories