Shop All Point-and-Shoot Cameras
Invid Tech
Digital Camera, 2 MP
Mfr # PAR-VARITURRETA
Zoro # G0748364
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Megapixels 2 MP
- Type Camera
- Focus Range 2.8mm to 12mm
- Lens Type Fixed
- Includes (3) Mount Screws
Product Information
- Brand Invid Tech
- MFR # PAR-VARITURRETA
- Zoro # G0748364
- UPC # 01034944081645
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Overall Diameter | 4 1/4 in |
IR Illuminator Wavelength | 850 nm |
Maximum Focal Length | 12 mm |
Overall Height | 5 1/8 in |
Minimum Focal Length | 2.8 mm |
Description
Digital Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Maximum Viewing Angle 91.7 Degrees , Minimum Viewing Angle 19 Degrees , Mounting Location Corner, Wall, Color Display Black and White, Color, Maximum Detection Distance 98 ft, Features IR Night Vision Motion Detection 65 ft, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Video Surveillance, Housing Material Plastic, Image Sensor 1/2.9 CMOS, Includes (3) Mount Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- DIGIWAVE Digiwave ANT7287 Super DB8 Adjustable Multidirectional HDTV Antenna (ANT7287)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- FOTODIOX Fotodiox Strap-Rollei-Nylon Neck & Shoulder Strap for Rollei & Rolleiflex TLR Camera (Strap-Rollei-Nylon)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- Invid Tech Point-and-Shoot Cameras