Shop All Closed Circuit TV System Accessories
Invid Tech
Ceiling Mount, Fits Vision Series
Mfr # IVM-ICM1
Zoro # G5126648
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Vision Series
- Material Plastic, Metal
- Overall Height 2 1/2 in
- Load Capacity 7 lb
Product Information
- Brand Invid Tech
- MFR # IVM-ICM1
- Zoro # G5126648
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 9 1/4 in |
Description
Ceiling Mount, Mount Type Screws, Overall Height 2 1/2 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-DRXIRA2812, Overall Width 9 1/4 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Material Plastic, Metal, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Rotating Smartphone Bar Mount (SUSBM-01-R3)
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- ZEUS BATTERY PRODUCTS 7Ah 6V F1 Sealed Lead Acid Battery (PC7-6F1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- WD PURPLE WD 3TB Purple 3.5" Hard Drive (C-HDD3000-PUR)
- Invid Tech Closed Circuit TV Systems & Accessories