Shop All Computer Monitors
Invid Tech
Analog Camera Tester, Green/Black
Mfr # INVID-CAMTESTER5
Zoro # G507466085
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type 5 in Touchscreen
- Height 4 3/10 in
- Depth 1 2/5 in
- Length 7 1/5 in
- Power Supply 12 VDC @ 1 A
Product Information
- Brand Invid Tech
- MFR # INVID-CAMTESTER5
- Zoro # G507466085
- Country of Origin China
- Category Computer Monitors
Dimensions
Height | 4 3/10 in |
Depth | 1 2/5 in |
Length | 7 1/5 in |
Battery Size | 7.4V |
Display Size | 5 in |
Description
Analog Camera Tester, Testing Functions PoE/PoE+ Detection, Display Size 5 in, For Use With IP and HD Analog Camera, Input Type HDMI, VGA, Display Screen Type LCD Touchscreen, Auto Power Off Yes, Battery Chemistry Lithium Ion, Battery Size 7.4V, Color Black, Green, Color Display Not Applicable, Communication Protocol Wi-Fi, Compatible Camera Systems AHD, CVI, TVI, Data Logger Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- MIGHTY MAX BATTERY 12V 1.3Ah Batttery Replacement for Data Shield SS400 UPS Battery (ML1.3-121111)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- INVID TECH POE Monitor, Color, 22" Screen Size (IMHD-22HVBPOE)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- VIEWSONIC LED Monitor, 24", 1920x1200 Res., 21.28"x15.35"x7.9", Black (VEWVA2459SMH)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- Invid Tech Computer Monitors