Shop All Closed Circuit TV System Accessories
Invid Tech
500 GB Hard Drive, WD Purple
Mfr # IHDD-500GB
Zoro # G5126298
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 3 yr
- Includes Hard Drive
- Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency
- Accessory Type Hard Drive
- Internal Memory Capacity 500 GB
Product Information
- Brand Invid Tech
- MFR # IHDD-500GB
- Zoro # G5126298
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Hard Drive |
Includes | Hard Drive |
Features | Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency |
Accessory Type | Hard Drive |
Internal Memory Capacity | 500 GB |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency, Internal Memory Capacity 500 GB, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Headset, w/Microphone/In-Line Remote, Mono, Adj Headband, BK (VER70722)
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- Invid Tech Closed Circuit TV System Accessories