Shop All Closed Circuit TV System Accessories
Invid Tech
3 TB Hard Drive, WD Purple
Mfr # IHDD-3TB
Zoro # G5057969
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency
- Standards RoHS Compliant
- Manufacturers Warranty Length 3 yr
- Interface SATA 6 GB/sec
Product Information
- Brand Invid Tech
- MFR # IHDD-3TB
- Zoro # G5057969
- UPC # 00718037856735
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 in |
Details
Item | Hard Drive |
Features | Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency |
Standards | RoHS Compliant |
Interface | SATA 6 GB/sec |
Includes | Hard Drive |
Accessory Type | Hard Drive |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Compatible with Series | Universal |
Internal Memory Capacity | 3 TB |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency, Interface SATA 6 GB/sec, Internal Memory Capacity 3 TB, Manufacturers Warranty Length 3 yr, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL DVD-RW, JWLCSE, 15/PK (MAX635117)
- SENTRY True Wireless Micro In Ear Buds w/ Charging Case, White (BT957W)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- Invid Tech Closed Circuit TV Systems & Accessories