Shop All Automotive Battery Accessories
Inverters R Us
Victron Energy Lynx Distributor, 16"W x 7"H, Blue, Aluminum
Mfr # LYN060102000
Zoro # G405797472
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # LYN060102000
- Zoro # G405797472
- UPC # 8719076022633
- Country of Origin India
- Category Automotive Battery Accessories
Description
Contains a positive and negative bus-bar and provides a connection for 4 individual dc equipment circuits, loads or dc groups. It has a space for individual dc fuses per dc group. there is an optional feature of an led for each fuse to indicate if fuse is blown. if you wish to use the fuse indication leds on the lynx distributor, it also requires a connection to a lynx shunt. The lynx shunt contains the necessary wide input (8 to 70vdc) power supply to output the required 5v (4,5v-5,5v) power requirement of the lynx distributor circuit board. rj10 fly leads are used to connect the lynx shunt to the distributor. This rj10 cable is supplied with the distributor in the box. There are two ports on the lynx shunt, and it is possible to use either. when all is ok, only the central led is green; when a fuse has blown (or is missing) the central and blow fuse circuit leds turn red. If you are not using all connection points in your dc distribution, it may be necessary to fit dummy fuses to extinguish the red leds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO THREAD Spark Plug Thread Inserts, 1.25x3/4", PK5 (3599-14125X3/4P)
- GROTE Trailer Plug/Socket Bracket, 4, 5/6 Way (43942)
- ECCO Control Box, for Ed3307A And Ed3307Sa (ED3307CB)
- ROADMASTER REFLEX STEERING STABILIZER (RSSC)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- GROTE Fir Tree Push Tie, 8.2", 50lb.., PK100 (83-6045)
- GROTE Rubber Insulated Clamp, 3/8", PK10 (84-8001)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- GROTE Metri Pack 280 Connector, 20-18 Ga, F, PK10 (84-2027)
- ROADPRO AGC Fuses, 2A, PK5 (RPAGC2)
- GROTE Marine Terminal, Lead, Neg, PK25 (84-9542)
- Inverters R Us Automotive Battery Equipment