Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 24V/8A (1), 120V NEMA 5-15
Mfr # BPC240815106
Zoro # G705634576
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # BPC240815106
- Zoro # G705634576
- UPC # 8719076044864
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip67 charger 24/8(1) 120v nema 5-15 - the blue smart ip67 waterproof charger is the new professional battery charger with built-in bluetooth. The blue smart ip67 waterproof charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip67 charger waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue smart ip67 charger waterproof is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
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
- WESTINGHOUSE Make Lamp Kit 3Way Socket Brss (7026800)
- OTC Adjustable Bearing Race and Seal Driver (4406)
- POLY-PLANAR Outdoor Box Speakers, White, 4-3/4in.D, PR (MA7500-W)
- GROTE Lamp, 9 Diode, 2 In., LED, Yellow (G3003)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Motorhomes Trailers (MAX3990178)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- Inverters R Us Automotive Battery Chargers