Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 24V/5A (1), 120V NEMA 5-15
Mfr # BPC240515106
Zoro # G405634524
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # BPC240515106
- Zoro # G405634524
- UPC # 8719076044727
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip67 charger 24/5(1) 120v nema 5-15 - the blue smart ip67 waterproof charger is the new professional battery charger with built-in bluetooth. The blue smart ip67 waterproof charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip67 charger waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue smart ip67 charger waterproof is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 14in Pitch (3311-111-14)
- STEELMAN 7-Piece Deutsch Terminal Tool Kit (95886)
- TYC 800208C Cabin Air Filter (800208C)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- ILC Replacement For LESTER ELECTRICAL 25940 (25940)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- XS BATTERIES 1004 16 V Agm Battery Chargers (XS321165)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack w/Charger and Cord - ES2500 (ES2500)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/60A, Agm, 250 Amp Cranking (6012AGM)
- Inverters R Us Automotive Battery Chargers