Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 12V/13A (1), 120V NEMA 5-15
Mfr # BPC121315106
Zoro # G905634567
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # BPC121315106
- Zoro # G905634567
- UPC # 8719076044710
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip67 charger 12/13(1) 120v nema 5-15 - the blue smart ip67 waterproof charger is the new professional battery charger with built-in bluetooth. The blue smart ip67 waterproof charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip67 charger waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue smart ip67 charger waterproof is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 x 2.84 Inch Clear Zinc Hitch Pin With Cotter (HP545WC)
- HOLLAND BAR STOOL CO 35 x 12.5 Florida Tire Cover (TCH2FlorUnBK)
- SG TOOL AID 11mm Fuel Rail Pressure Test Adapter (58625)
- ILC Replacement for Malibu Lv520 replacement light bulb lamp, 2PK (LV520 MALIBU)
- JUMP-N-CARRY Jump-N-Carry AIR 1700 Peak-Amp 12-Volt Jump Starter - Power Source - Air Compressor (KKC-AIR)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011 (ESS6011)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- ILC Replacement For ASSOCIATED US20 (US20)
- NOCO Charger (GENIUS2)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- Inverters R Us Automotive Battery Chargers