Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP65 Blue Smart Battery Charger with Bluetooth, 12V/7A (1), 120V NEMA, ABS Plastic
Mfr # BPC120731104R
Zoro # G305634525
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # BPC120731104R
- Zoro # G305634525
- UPC # 8719076042631
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip65 charger 12/7(1) 120v nema 1-15p retail - the blue smart ip65 charger is the new professional battery charger with built-in bluetooth. The blue smart ip65 charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip65 charger will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. The charger comes with both crocodile clips and m8 eyelets - making it easy to connect to the battery. If you wish, you can leave it permanently connected. The blue smart ip65 is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (China Cabinet 25 Watt R14)
- WAI GLOBAL NEW IGNITION COIL, CDR37B (CDR37B)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- BLUE SEA SYSTEMS Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp - (7608)
- GUEST Guest 1.5A Maintainer Charger (2701A)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- Inverters R Us Automotive Chargers, Jumpers & Accessories