Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP65 Blue Smart Battery Charger with Bluetooth 12V/10A (1), 120V NEMA, ABS Plastic
Mfr # BPC121031104R
Zoro # G505634592
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # BPC121031104R
- Zoro # G505634592
- UPC # 8719076043195
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip65 charger 12/10(1) 120v nema 1-15p retail - the blue smart ip65 charger is the new professional battery charger with built-in bluetooth. The blue smart ip65 charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip65 charger will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. The charger comes with both crocodile clips and m8 eyelets - making it easy to connect to the battery. If you wish, you can leave it permanently connected. The blue smart ip65 is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 08-15 Ford F250 Super Duty Towing Mirrors- Smoke Signal- Manual (RMX-F25008GLED-M-FS)
- GEN-Y HITCH 2 Shank Heavy-Duty 600lb Serrated Hitch Step 42 Wide Van Step (GH-102622)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1345-52-02)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Freedom 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FREEDOM)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- Inverters R Us Automotive Chargers, Jumpers & Accessories