Shop All Automotive Battery Indicators & Monitors
Inverters R Us
Victron Energy BlueSolar MPPT 100/20 (up to 48V) Retail, Blue, Aluminum
Mfr # SCC110020170R
Zoro # G805792145
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inverters R Us
- MFR # SCC110020170R
- Zoro # G805792145
- UPC # 8719076049845
- Country of Origin India
- Category Automotive Battery Indicators & Monitors
Description
Bluesolar mppt 100/20 (up to 48v) retail - a solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, bluesolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. Bluesolar maintains battery health, extending its life. By constantly monitoring the voltage and current output of your solar (pv) panels, mppt technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially clouded, and light intensity is constantly changing. Remotely control and monitor the extensive features of your bluesolar mppt charger by attaching a bluetooth dongle and pairing it with your smartphone or other device via victronconnect. If your installation is connected to the internet victron remote management portal (vrm) provides access to the full power of your mppt, anytime, anywhere; both services are free to use. For remote installations - even when there is no internet connection or phone signal nearby - you may be able to monitor your mppt by bluetooth-pairing with a lorawan (long-range wide area network) device, available optionally. The intelligent load output function prevents damage caused by running batteries 'flat'. You can configure the voltage at which bluesolar disconnects a load - thereby preventing excessive drain on your batteries. And here's the clever bit: bluesolar will attempt a 100% recharge every day. If it can't - during periods of poor weather - it raises the disconnect voltage, daily, until it achieves success. We call this feature batterylife because it maintains the health, and extends the life of your battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Socket Set, Petcock (485)
- GUEST 2110A Battery Selector Switch (2110A)
- H&S AUTOSHOT UNI-WIRE CONVERSION KIT2110&1041 (HS2130)
- VELVAC V-Back Mirror, SS, 7"x16" (708005)
- VICTRON ENERGY Battery Monitor BMV-712 Smart (BAM030712000)
- VICTRON ENERGY Battery Monitor BMV-702 BLACK (BAM010702200)
- VICTRON ENERGY Battery Monitor BMV-712 BLACK Smart (BAM030712200)
- VICTRON ENERGY Temperature sensor for BMV-702/712 (ASS000100000)
- VICTRON ENERGY SmartShunt 1000A/50mV (SHU050210050)
- VICTRON ENERGY Battery Monitor BMV-702 (BAM010702000)
- VICTRON ENERGY SmartShunt 500A/50mV (SHU050150050)
- Inverters R Us Automotive Battery Indicators & Monitors