Shop All Kitchen Cabinets
Inval
Kitchen/Microwave Storage Cabinet 23.6 in W x 17.1 in. D x 71 in. H in White
Mfr # AL-3613
Zoro # G100461234
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # AL-3613
- Zoro # G100461234
- Country of Origin Colombia
- Category Kitchen Cabinets
Description
Galley Kitchen Storage Cabinet by Inval® finished in a rich “White” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood. Features a functional modern design that is an excellent choice for your home . It includes two (2) top doors and two (2) bottom doors mounted with concealed European hinges, and both have adjustable shelves. For additional storage it includes one (1) large drawer mounted with metal drawer glides. These storage areas are ideal for easy storage of all your kitchen needs. The large work area with the convenient pass-through cable is ideal for your microwave and/or coffee maker. The unit is conveniently equipped with adjustable, easy to level feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- BRADY S Hook, Brass, PK100 (23303)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- BLUM 110 Degree Soft-closing Screw On Inset Onyx Black Hinge (71B3750)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in. W x 17.1 in. D x 50 in. H in White (GCM-061)
- INVAL Kitchen Storage Cabinet 24 in. W x 66 in. H x 20 in. D in Washed Oak (AL-2113)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in.W x 16.9 in. D x 67 in. H in White and Vienes Oak (AL-3513)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 W x 14.9 6 D x 32.87 in.H in Laricina White (MM-0207)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.75 in. D x 54.13 in. H in White (GCM-040)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- Inval Kitchen Cabinetry