Shop All Modular Storage Systems
Inval
Garage Storage System
Mfr # GS-GP20 Box 1 of 4
Zoro # G501978621
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # GS-GP20 Box 1 of 4
- Zoro # G501978621
- UPC # 7707036538523
- Country of Origin Colombia
- Category Modular Storage Systems
Description
KRATOSTM Series Three (3) Piece Garage Storage System , finished in rich “Dark Gray/Maple” laminates. This unit includes a large four (4) door storage cabinet (top door is equipped with locking mechanism for added security). It also includes a two (2) door wall mounted cabinet as well as a cabinet with a large work surface which features a large drawer and two (2) doors. All doors are have European style concealed hinges. Doors and drawer are embellished by large brushed metal handles. The unit is conveniently equipped with adjustable, easy to level feet. Tip over restraint hardware is included. Wall mounting hardware is included for wall mounted cabinet. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant. Assembly is Required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W (124-95-21-IND)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Clear, 23 5/8 in L (30084SCLAR)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- ZORO SELECT Standard Track, Steel, 25-1/2 in. L (33TZ39)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage (5001.6041)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- MANHATTAN COMFORT Eiffel 6-Piece Garage Set in Matte Black and Grey (6-254BMC85)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" BAM) (50421)
- Inval