Shop All Modular Storage Systems
Inval
Garage Storage System 94.5 in. W x 70.8 in. H x 19.6 in. D in Dark Gray and Maple
Mfr # GS-GP40 Box 1 of 6
Zoro # G001978640
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # GS-GP40 Box 1 of 6
- Zoro # G001978640
- UPC # 7707036538523
- Country of Origin Colombia
- Category Modular Storage Systems
Description
KRATOSTM Series Five (5) Piece Garage Storage System by Inval®, finished in a rich “Dark Gray/Maple” laminates. This unit includes a large four (4) door storage cabinet (1 door is equipped with locking mechanism for added security), two (2) door (2) open cubicle wall mounted cabinet, a two (2) door wall mounted cabinet, a three (3) drawer) storage and work space cabinet (top drawer is equipped with locking mechanism) and a cabinet with a large work surface which includes a large drawer and two (2) doors. The unit is conveniently equipped with adjustable, easy to level feet. All doors are mounted with European style concealed hinges. Doors and drawers are embellished with large brushed metal handles. Tip over restraint device Included and wall mounting hardware is included for wall mounted cabinets. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Blue, 11 5/8 in L (30040BLUE)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H (6-GGGG)
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage (5001.6062)
- NEWAGE PRODUCTS Pro 3.0 Black 9pc (LWWT, LWB, 84" BAM, Utility Cart) (64343)
- MANHATTAN COMFORT Eiffel 6-Piece Garage Set in Matte Black and Grey (6-254BMC85)
- WAY BASICS Way Basics Stackable Large Storage Cube, Espresso (BS-SCUBE-EO)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- Inval