No Product Image Available

Inval

Garage Storage System 63 in. W x 70.8 in. H x 19.6 in. D in Dark Gray and Maple


product price: $627.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

KRATOSTM Series Four (4) Piece Garage Storage System by Inval®, finished in rich “Dark Gray & Maple” laminates. This unit includes a two (2) door (2) open cubicle wall mounted cabinet, a two (2) door wall mounted cabinet, a three (3) drawer storage and work space cabinet (top drawer is equipped with locking mechanism for added security), as well as a cabinet with a large work surface that features a large drawer and two (2) doors. All doors have European style concealed hinges. Doors and drawers are embellished with large brushed metal handles. The unit is conveniently equipped with adjustable, easy to level feet. Anti-tip hardware is included and wall mounting hardware is included for wall mounted cabinets. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.