Shop All Wall Mount Desks
Inval
Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves
Mfr # ES-13603
Zoro # G800461312
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # ES-13603
- Zoro # G800461312
- Country of Origin Colombia
- Category Wall Mount Desks
Description
INVAL Wall Mounted Floating Desk finished in a rich “Smoke Oak” laminates in durable melamine which is stain, heat and scratch resistant and is constructed from manufactured wood. This fashionable desk is the ideal remedy for your home or office compact desk needs. It features a fold down desktop with plenty of room for your laptop and other desk accessories. Six various size shelves which deliver lots of storage space for books, files, picture frames, and other décor accessories. At the end of the day the desktop folds into the wall mounted floating unit converting it into a wall unit for displaying your decoration Chair, laptop and decorative accessories are sold separately and not available through Inval. Assembly and installation required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut M4 Slot8 Zinc Plated Steel (13114)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- PELICAN Black Ballistic Nylon Lid Organizer, 20 in W, 11" H (1509)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (70-6)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- Inval Wall Mount Desks