Shop All Computer Workstations
Inval
Computer Workstation
Mfr # ET-3215
Zoro # G800461176
product price: $321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Finish Laminate, Espresso Wenge, Melamine
- Material Engineered Wood
- Number of Drawers 2
- Features Heat Resistant, Edge Banding, Durable, Scratch Resistant, CPU Compartment, Drawer Extension, Stain Resistant
- Product Type Workstation
Product Information
- Brand Inval
- MFR # ET-3215
- Zoro # G800461176
- Country of Origin Colombia
- Category Computer Workstations
Dimensions
Return Dimensions | 27.6 in H x 47.3 in W x 17.7 in D |
Desk Dimensions | 29.5 in H x 60 in W x 21.6 in D |
Details
Finish | Laminate, Espresso Wenge, Melamine |
Material | Engineered Wood |
Number of Drawers | 2 |
Features | Heat Resistant, Edge Banding, Durable, Scratch Resistant, CPU Compartment, Drawer Extension, Stain Resistant |
Product Type | Workstation |
Handle Material | Chrome Metal |
Material Type | Metal Slide |
Usage | Home Office, Office |
Drawer Type | Utility, File |
Description
Computer Workstation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA LAVA HD-468 Indoor HDTV Antenna (HD-468)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Crimp Connector - 9 Pin, Female (DSC-2209)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- SPT SECURITY SYSTEMS SPT Security Systems 95S-500B 500 ft. RG59 Siamese Cable with 18 by 2 Power & 24 by 2 Data; Black (95S-500B)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- INVAL Computer Workstation (ET-5615)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- Inval Computer Workstations