Shop All Buffets & Sideboards
Inval
Buffet Cabinet Storage System 4-Piece Washed Oak with Wine Storage
Mfr # BF-GP3 Box 1 of 4
Zoro # G601978606
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # BF-GP3 Box 1 of 4
- Zoro # G601978606
- UPC # 7707036535492
- Country of Origin Colombia
- Category Buffets & Sideboards
Description
SHAKER STYLE Four (4) Piece Buffet Storage System by Inval® finished in a rich “Washed Oak” laminate with durable melamine which is stain, heat and scratch resistant. This system is constructed from manufactured wood and features a functional modern design that is an excellent choice for your home. It includes a tall slim two (2) door cabinet, a two (2) door wall mounted cabinet and a two (2) slim door cabinet featuring European style concealed hinges and embellished with brushed metal handles. Interior adjustable shelves offer ample storage space. The center features a wine rack that can accommodate up to twelve (12) standard size bottles with top shelves for your glasses, ice bucket and other entertainment accessories. This cabinet is just the right size to provide additional storage and blend right in with your current entertainment décor. Anti-tip hardware is included. Assembly is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- FLOORTEX Ultimat Polycarb, PP Carpet, 48"x53" (FR1113427ER)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- INVAL Buffet Cabinet Storage System (BF-GP4)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- INVAL Buffet Cabinet Storage System (BF-GP3)
- INVAL Buffet Cabinet 47.2 in. W x 19.69 in. H x 13.54 in. D in Washed Oak Wall Mounted 2-Door (GCS-149)
- INVAL Buffet Cabinet 47.2 in. H x 31.5 in. W x 16.5 in. D in Amaretto (GM-1440)
- INVAL Buffet Cabinet Storage System (BF-GP5)
- BAXTON STUDIO Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 1Drawer Sideboard Buffet (212-12005-ZORO)
- Inval Buffets & Sideboards