Shop All Bookcases & Bookshelves
Inval
Bookcase 31.5 in. H 2-shelf in Espresso
Mfr # BE-3104
Zoro # G600461345
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Book Rack
- Number of Shelves 2
- Color Wenge
- Depth 11.8 in
- Height 31.5 in
Product Information
- Brand Inval
- MFR # BE-3104
- Zoro # G600461345
- Country of Origin Colombia
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.8 in |
Height | 31.5 in |
Width | 31.5 in |
Details
Item | Book Rack |
Type | Book Rack |
Number of Shelves | 2 |
Color | Wenge |
Material | Plastic, Engineered Wood |
Assembly | Required |
Finish | Melamine |
Features | Heat Resistant, Scratch Resistant |
Mount Type | Desk Mountable |
Mounting | Floor |
Description
Bookcase/Hutch by Inval® finished in a rich “Espresso” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood The unit has a multi-functional modern design that is an excellent choice for your home office or office. It can be used as a standalone unit or as a hutch for other INVAL units (sold separately). The two shelves can accommodate books and accessories and sits on four plastic sliders for ease moving when necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- INVAL Corner Bookshelf Wall Unit 70.02 in. H 5-shelf with Closed Storage in Smoke Oak (BE-10704)
- INVAL Wall Unit / Bookcase 70.87 in. H 5-shelf with 2 Doors in Espresso (BE-8004)
- INVAL Corner Bookshelf 70.02 in. H 5-shelf with Double Door Storage in Washed Oak (BE-9204)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- SAUDER Walter Heights Bookcase Bwg (433375)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- Inval Bookcases & Bookshelves