Shop All Medical Mattresses
Invacare
Solace Prevention Bariatric Mattress 42" Wide
Mfr # SPS2080B42
Zoro # G9315488
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Invacare
- MFR # SPS2080B42
- Zoro # G9315488
- Country of Origin United States
- Category Medical Mattresses
Description
Invacare Solace Prevention Bariatric Mattress 42" Wide, SPS2080B42
The Invacare Solace Prevention Bariatric Mattress 80 x 42 x 6.5. SPS2080B42, features soft head and heel sections for comfort and protection and fortress cut convoluted foam for extra support. The tri-laminate, vinyl bottom helps prevent slippage and the nylon top cover can be easily wiped clean
The Invacare Solace Prevention Bariatric Mattress 80 x 42 x 6.5. SPS2080B42, features soft head and heel sections for comfort and protection and fortress cut convoluted foam for extra support. The tri-laminate, vinyl bottom helps prevent slippage and the nylon top cover can be easily wiped clean
- FEATURING: Fluid resistant nylon top cover and tri-laminate vinyl bottom for ease in cleaning and durability. Also, the three zones help relieve pressure in the head, body, and heel sections. Contains built in side rails for added support
- CONSTRUCTION: The convoluted “fortress” cut design offers more surface area for resident support and relief. Dual-layered high quality foam designed for preventing pressure ulcers
- BENEFITS: High density foam mattress aids in providing uniform weight distribution for pressure ulcer prevention
- SPECIFICATIONS: The SPS2080B42 measures 80" L x 42" W x 6" H with a weight capacity of 400 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE STRAP 36 IN. (LSTA36)
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- TYLENOL 500 mg White Extra Strength Acetaminophen (97473)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81069)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81063)
- Invacare Medical Mattresses