Shop All Walking Aids
This Product is Discontinued
Invacare
I Class Adult Paddle Walker (Discontinued)
Mfr # 6291-1
Zoro # G9288118
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Invacare
- MFR # 6291-1
- Zoro # G9288118
- Country of Origin Mexico
- Category Walking Aids
Description
Invacare I Class Adult Paddle Walker, 6291-1
The Invacare I-Class Paddle Walker features a wide, deep frame for user convenience and is lightweight, making it easy to lift and maneuver. The paddle release mechanism makes folding the walker easy and is ideal for users with dexterity issues. The Invacare Heavy-Duty Dual-Release Paddle Walker is strong, stable and simple to use, designed to help individuals to walk with confidence and ease. This walker also is compatible with Invacare leg accessories. This walker is 17" between the handles, 21.5" width between the base of the legs, and height adjustable from 30.375"-37.375"
The Invacare I-Class Paddle Walker features a wide, deep frame for user convenience and is lightweight, making it easy to lift and maneuver. The paddle release mechanism makes folding the walker easy and is ideal for users with dexterity issues. The Invacare Heavy-Duty Dual-Release Paddle Walker is strong, stable and simple to use, designed to help individuals to walk with confidence and ease. This walker also is compatible with Invacare leg accessories. This walker is 17" between the handles, 21.5" width between the base of the legs, and height adjustable from 30.375"-37.375"
- Composite lower side brace stiffens walker frame and adds stability
- Folding mechanisms are easy to reach from a seated position
- Light weight and easier to lift and maneuver
- PVC handgrips wear longer and provide greater comfort
- 17" between the handles, 21.5" width between the base of the legs, and height adjustable from 30.375"-37.375"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.