Shop All Toys & Games
Intex
Intex 58507EP 55 x 35 x 32 in. Fun Goals Game
Mfr # 8469355
Zoro # G904108106
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Intex
- MFR # 8469355
- Zoro # G904108106
- UPC # 78257304936
- Country of Origin China
- Category Toys & Games
Description
Features
- Material: Plastic
- Dimensions: 55" x 35" x 32"
- Recommended Age: 6+
- Goal base has grommets for anchor weights if needed
- Includes: Inflatable ball; Anchor bags; Grommets on pole base for anchor weights; Repair patch
- Dimension: 9.25" H x 10" W x 3.75" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79805)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3697)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- INTEX Vinyl Inflatable Water Squirter (56597EP)
- INTEX Intex 58859EP Float-Cup Holder - 60 x 39 in. (816654)
- WONDERS OF LEARNING Tin Set, Discover Dinosaurs (TS03)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- BICYCLE Cribbage Board Large 29 Wood Card Game (BI3273)
- HOHNER KIDS Kazoo Classpack, Assorted Colors, PK50 (KC50)
- TEGU Magnetic Wooden Blocks, 14-Piece Set, Tints (14P-TNT-306T)
- Intex Toys & Games