Shop All Flashings
Interwrap
Roof Underlayment Roll, 72 ft L, 36 in W, Synthetic, Gray
Mfr # PSU30
Zoro # G307685952
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
A premium Ice Damming and Leak protection used for steep slope roofing under all metal, tile, slate, shake and shingle roofing, the only modified rubberized asphalt Peel Stick underlayment with a patented slip resistant SureFoot nodular walking surface technology that allows for easier steep slope walkability, even in wet or dusty conditions PSU30 also features a crinkled silicon treated poly split release liner making removal quicker and easier than single sheet competitors Features a self sealing lap seal system which forms an impervious asphalt to asphalt bond at overlapping seams, delivering superior waterproofing protection, an approved Polyfoam underlayment for use with Polyset foam systems, Class A Fire ASTM E108, Meets and exceeds ASTM D1970, high temperature 240 deg F115 deg C flow resistance, installation temperature 40 deg F 5 deg C and above, synthetic construction inert to mold growth, cool light gray surface doesn't expand or contract, up to 6 months UV exposure, Roll size of Gross 216 sqft or 20 sqm, Net of overlap 2 sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- DAYTON Blower, 15 5/8 In (7C250)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- RHEEM 45-23202-01 Jumper Bar For (45-23202-0)
- TINKERTOOLS 14052 .25-4 In. EPDM Master Flashing (TI108809)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- WATER-TITE All Flexible Flashing, 3" (81810)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- PORTALS PLUS Large Retrofit Flashing, Black EPDM, 3-1/2"- 6" (11025)
- AMERIMAX HOME PRODUCTS 66324 24 In. x 10 ft. Aluminum Roll Flashing (AM386147)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- Interwrap Flashings