Shop All Coiled Air Hoses
Intertool
Recoil Air Hose, 50 ft. x 1/4 in., Polyurethane
Mfr # PT08-1712
Zoro # G411248937
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Polyurethane
- Hose Length 50 ft
- Hose Inside Dia. (In.) 1/4"
- Fitting Size 1/4 in
- Fitting Type Industrial (I/M)
Product Information
- Brand Intertool
- MFR # PT08-1712
- Zoro # G411248937
- UPC # 850039064296
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 1/4" |
Fitting Size | 1/4 in |
Details
Description
- •[Lightweight Polyurethane]: Built to withstand cold temperatures as low as 14 degrees Fahrenheit, abrasion, wear, oil, and grease resistant. Does not tangle or kink. Smooth finish prevents damage of delicate surfaces like painted walls and trim, wood flooring, and laminates. Max Working Pressure - 220 PSI. Bursting Pressure - 500 PSI
- •[1/4” MNPT with Solid Brass Fittings]: Impact resistant industrial grade quick coupler and plug allow for easy connection to pneumatic tools and air compressors. One end features a 360 degree rotating ball joint connector for greater mobility, reduced user fatigue, and guarantees a stable air flow connection to the compressor. The fittings out of box are loose for easy removal and application of recommended Teflon / Thread Seal Tape. Tighten or remove with a wrench
- •[Self Coiling PU]: Highly flexible hose has persistent recoil memory avoiding the need to coil the hose when finished and allowing for ease of use in tight and cluttered spaces. Bend restrictors on both ends prevent damage and stress near the coupler and plug. Compact and easy to store
- •[Ideal Applications]: Considered to be the all-around and all season choice. Great for the workbench, roofing, auto repair, nailing and stapling, indoor trim work, painting, and construction. Stronger and lighter than rubber and PVC hoses allowing it to be dragged over sharp or rough surfaces without worry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- ENERPAC FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male (FZ1634)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 50' 1/4" MPT Swivel (CO N38-504B)
- SPEEDAIRE 1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL (1VEH9)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel x Rigid Yellow (PR14-25A-Y)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"IDx10’ 1/4" MPT Rigid Transparent Yellow PUE14-10-TY (PUE14-10-TY)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 5’ 1/4" MPT Rigid x Swivel Red (PU14-5A-R)
- ARMORED TECHNITHANE Spiral Hose, Armorthane, 1/4" x 3/8" x 15', 1/4" MPT, Clear Blue (AT-14-15-CB-RS)
- Intertool Air Hoses