Shop All Air Sanders, Buffers & Polishers
Intertool
Pneumatic Random Orbital Sander, 5-inch, Dual Action
Mfr # PT08-1006
Zoro # G911249021
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 5"
- Pad Face Type Random Orbit
- Exhaust Type 90; Rear
- Lever Type Palm
- Includes Sander, Backing Pads, Wrench, 1/4" Hose Connector
Product Information
- Brand Intertool
- MFR # PT08-1006
- Zoro # G911249021
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Details
Description
- •[Wide Application Uses]: Heavy duty dual action for multiple job types including automotive, woodwork, furniture, metal, waxing, polishing, and polishing. Lightweight with powerful precision finishing capabilities and random oscillation to deliver swirl-free results. Used for grinding and grooving, rough grinding, semi-fine grinding, cutting, etc
- •[Performance and Components]: 1/4-inch air inlet handles a max air pressure of 90 PSI allowing the tool to reach a max RPM of 9,000. Comes with two 5-inch hook and loop style backing pads to easily switch between pad types and grits. 1/4-inch MNPT Plug included for hassle-free air hose connection
- •[Ergonomic Palm Trigger]: Touch control on/off switch and low vibration system gives users full control of this compact sander and prevents fatigue. Rear air exhaust prevents dust and small particles from obstructing the work area. Non-vacuum ready
- •[Built-in Speed Control]: Designed with a speed regulator to deliver steady handling and a smooth clean finish. Supplies hours of continual use and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- METABO Fleece Filter Collection Bags (5/PK) 9 gal/35L PK (630343000)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (53417)
- VULCAN Pole Sander Head, 95 in L x 35 in W in PadDisc (15022)
- CHICAGO PNEUMATIC SANDER R.O. 6" 3/32" ORBIT HOOK & LOOP (CP7225CVE)
- Intertool Air Sanders, Buffers & Polishers