Shop All Picks & Riveting Chipping Hammers
Intertool
Pick Mattock, 36 in. Fiberglass Handle
Mfr # HT08-0305
Zoro # G811248933
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pick Mattock
- Head Material Steel
- Overall Length 36 in
- Color Red
- Head Coating PTFE
Product Information
- Brand Intertool
- MFR # HT08-0305
- Zoro # G811248933
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 36 in |
Details
Type | Pick Mattock |
Head Material | Steel |
Color | Red |
Head Coating | PTFE |
Includes | Pick Mattock Head, Handle |
Handle Material | Fiberglass/Rubber |
Description
- •[Versatile Landscaping Tool]: Ideal for land management, gardening, cultivating, forestry, and prospecting. Loosen up compact gravel and dried earth to make way for soft dirt and soil
- •[Shock Absorbing Handle]: Fiberglass injected core handle absorbs impact shock and is molded with textured rubber for a non-slip grip. Features a hang hole for convenient storing
- •[Heat Treated Steel]: Heavy duty head features a sharp pointed pick for breaking and prying and a flat adze that acts as a hoe for digging, moving dirt and rocks, cutting through roots, and unearthing boulders
- •[Simple Assembly]: Designed for quick assembly and disassembly making it convenient for transportation and space saving storage. NOTE: assembly required before first use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- DRILL AMERICA 21/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221/64)
- POWERWELD F-Clamp, 20" (F-1200-20)
- BOSCH Router Subbase Centering Device (RA1151)
- INTERTOOL Cutter Mattock, 36 in. Fiberglass Handle (HT08-0307)
- INTERTOOL Brick Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0240)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- BOSCH 9-Piece Brass Hammer And Punch Set (4629)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- Intertool Hammers and Striking Tools