Shop All Compartment Box Cabinets & Racks
Intertool
Drawer Bin Cabinet, 39 Drawers, 18.7 in. x 14.9 in. x 6.2 in., Plastic
Mfr # BX08-4013
Zoro # G211249004
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Drawers 39
- Removable Dividers Yes
- Width of Cabinet 14.9 in
- Depth of Cabinet 6.2 in
- Height of Cabinet 18.7 in
Product Information
- Brand Intertool
- MFR # BX08-4013
- Zoro # G211249004
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 14.9 in |
Depth of Cabinet | 6.2 in |
Height of Cabinet | 18.7 in |
Details
Description
- •[Multi-Purpose Storage]: Heavy-duty design holds hardware (nuts, bolts, screws), office and classroom supplies, crafts materials, beads and sewing supplies, jewelry, Legos, fishing gear and tackle, and more in any location on a flat surface, vertical wall, or in the vehicle. Keep the work area neat and organized
- •[Cabinet Dimensions]: Frame is 18.7 in. x 14.9 in. x 6.2 in. | 30 small drawers and 9 large drawers to sort and manage the clutter of various small parts in the work area. See Description below for drawer dimensions
- •[Desktop or Wall Mount]: High quality, impact-resistant polypropylene frame prevents cracking, warping, and other forms of wear and tear. Built-in wall mount keyhole slots on the back of the cabinet
- •[Transparent Removable Drawers]: Finger-grip drawer pulls provide easy access, fill with contents, and transport over to the working space. All drawers contain a drawer divider for customization. See-through material for quick identification of stored contents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- PLANO Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/ (131252)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- Intertool Compartment Box Cabinets & Racks